Soft Starter, Solid State Controller, Open, 625A, 500HP @ 460VAC

Item #: 237494
Cat #: 150-F625NBE
UPC: 662074803033
Sign In or Register to view pricing and more.
Documents & Guides
Soft Starter, SMC-Flex, Solid State Controller, Open, 625 Amp, 500 Horse Power @ 460 Volt AC, Input Volt.: 200 - 480 Volt, Control Volt.: 100/120 Volt AC

Overview

Soft Starter, SMC-Flex, Solid State Controller, Open, 625 Amp, 500 Horse Power @ 460 Volt AC, Input Volt.: 200 - 480 Volt, Control Volt.: 100/120 Volt AC
Our SMC™ Flex Soft Starters are available with a current range from 5...1250 A. They feature integral bypass and flexible communications with advanced performance, diagnostics, and protection.
Also known as: 662074803033, 150-F625NBE

Specifications

Type: Controller, Soft Starter
Poles: 3
Horsepower: 500
Mounting: Surface
Amps: 625
Volts AC Control: 100/120
Type: Controller, Soft Starter
Horsepower: 500
Amps: 625
Poles: 3
Mounting: Surface
Volts AC Control: 100/120

Customer Reviews

No reviews for this product
(0)