Motor Controller, Open Type, 85A, 200 - 480V, 24VAC/DC Coil

Item #: 333129
Cat #: 150-F85NBR
UPC: 781180617577
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 85 Amp, 15 - 60 Horse Power at 460 Volt, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil

Overview

Motor Controller, SMC-Flex, Open Type, 85 Amp, 15 - 60 Horse Power at 460 Volt, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil
Also known as: 781180617577, 150-F85NBR

Specifications

Phase: 3
Volts DC Control: 24
Amps: 85
Volts AC Control: 24
Horsepower: 15, 60
Mounting: Surface
Type: Motor Controller
Phase: 3
Amps: 85
Horsepower: 15, 60
Type: Motor Controller
Volts DC Control: 24
Volts AC Control: 24
Mounting: Surface

Customer Reviews

No reviews for this product
(0)