Smart Motor Controller, 200 - 480V, 140A Line, 242A Delta, ND: 110A Line, 190A Delta HD

Item #: 356022
Cat #: 150-SB3NBD
UPC: 612598994359
Sign In or Register to view pricing and more.
Documents & Guides
Smart Motor Controller, Solid State, Open , 100 - 240 Volt AC, 200 - 480 Volt AC, 140 Amp Line, 242 Amp Delta, Normal Duty; 110 Amp Line, 190 Amp Delta, Heavy Duty

Overview

Smart Motor Controller, Solid State, Open , 100 - 240 Volt AC, 200 - 480 Volt AC, 140 Amp Line, 242 Amp Delta, Normal Duty; 110 Amp Line, 190 Amp Delta, Heavy Duty
Our SMC™-50 soft starters are available with a current range from 108…480 A. Our SMC-50 fully solid-state soft starters are available from 90...520 A. Advanced monitoring and protection functions, superior communication capability, and energy saver mode all help this soft starter increase efficiency and reduce downtime.
Also known as: 612598994359, 150-SB3NBD

Specifications

Amps: 140, 110, 242, 190
Type: Motor Controller, Smart
Volts AC Range: 100 - 240, 200 - 480
Amps: 140, 110, 242, 190
Volts AC Range: 100 - 240, 200 - 480
Type: Motor Controller, Smart

Customer Reviews

No reviews for this product
(0)