This product may not be available in all locations.
Smart Motor Controller, 100-240VAC, 200-480VAC, 450A ND, 363A HD
Item #:
549062
Cat #:
150-SC2NBD
UPC:
612598994472
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Smart Motor Controller, 150 SMC-50, Solid State, Open, 100 - 240 Volt AC, 200 - 480 Volt AC, 260 Amp Line, 450 Amp Delta Normal Duty; 210 Amp Line, 363 Amp Delta Heavy Duty
Overview
Smart Motor Controller, 150 SMC-50, Solid State, Open, 100 - 240 Volt AC, 200 - 480 Volt AC, 260 Amp Line, 450 Amp Delta Normal Duty; 210 Amp Line, 363 Amp Delta Heavy Duty
Also known as: 612598994472, 150-SC2NBD
Specifications
Phase: | 3 |
Mounting: | Surface |
Type: | Softstarter, Advanced Control |
Amps Range: | 210 - 260 - 363 - 450 |
Phase: | 3 |
Type: | Softstarter, Advanced Control |
Mounting: | Surface |
Amps Range: | 210 - 260 - 363 - 450 |
Customer Reviews
No reviews for this product
(0)