Category 5e, Robotic TPE, 24/2-UTP, Teal, 300m

Item #: 504492
Cat #: 1585-C4TB-S300
UPC: 612598510252
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Media, Unshielded, 2 Twisted Pair, 24 AWG, CAT 5E, Teal, 300 meter, Robotic TPE, 5.6 mm Diameter

Overview

Ethernet Media, Unshielded, 2 Twisted Pair, 24 AWG, CAT 5E, Teal, 300 meter, Robotic TPE, 5.6 mm Diameter
Also known as: 612598510252, 1585-C4TB-S300

Specifications

Gauge: 24
Volts AC: 300
Color: Teal
Jacket: TPE
Conductors: 2 Pair
Length: 300 m
Shielding: Unshielded
Stranding: Stranded
Gauge: 24
Color: Teal
Conductors: 2 Pair
Shielding: Unshielded
Volts AC: 300
Jacket: TPE
Length: 300 m
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)