Cable, Ethernet Connectivity, Male Right Angle, 1m, IP67

Item #: 338133
Cat #: 1585D-E4TBDE-1
UPC: 612598700554
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Male Right Angle to Male Right Angle, Unshielded, 1 meter, M12 to M12 D, Teal TPE, 4 Conductor

Overview

Cable, Ethernet Connectivity, Male Right Angle to Male Right Angle, Unshielded, 1 meter, M12 to M12 D, Teal TPE, 4 Conductor
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585D-E4TBDE-1 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598700554, 1585D-E4TBDE-1

Specifications

Color: Teal
Jacket: TPE
Length: 1 m
Conductors: 4
Color: Teal
Length: 1 m
Jacket: TPE
Conductors: 4

Customer Reviews

No reviews for this product
(0)