Cable, Ethernet Connectivity, Male Right Angle, 10m, IP67

Item #: 370403
Cat #: 1585D-E4UBDE-10
UPC: 885630038117
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Male Right Angle to Male Right Angle, Shielded, 10 meter, IP67 to M12 D

Overview

Cable, Ethernet Connectivity, Male Right Angle to Male Right Angle, Shielded, 10 meter, IP67 to M12 D
Also known as: 885630038117, 1585D-E4UBDE-10

Specifications

Volts AC: 300
Color: Teal
Length: 10 m
Conductors: 4
Jacket: PUR (Polyurethane)
Volts AC: 300
Length: 10 m
Jacket: PUR (Polyurethane)
Color: Teal
Conductors: 4

Customer Reviews

No reviews for this product
(0)