This product may not be available in all locations.
Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #:
538507
Cat #:
1585J-M8CBJM-4
UPC:
612598921829
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 4 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 4 meter
Also known as: 612598921829, 1585J-M8CBJM-4
Specifications
Type: | Connection Cable |
Color: | Teal |
Jacket: | TPE, Thermoplastic Elastomer |
Conductors: | 4 Pair |
Length: | 4 m |
Type: | Connection Cable |
Jacket: | TPE, Thermoplastic Elastomer |
Length: | 4 m |
Color: | Teal |
Conductors: | 4 Pair |
Customer Reviews
No reviews for this product
(0)