This product may not be available in all locations.
Power Supply, Output, 91.2W, 24VDC, 3.8A, Input, 100-240VAC, 100-353VDC
Item #:
198980
Cat #:
1607-XT100D1A
UPC:
612598716821
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Output, 91.2 Watt, 24 Volt DC, 3.8 Amp, Input, 100 - 240 Volt AC, 100 - 353 Volt DC, IP67, NEC Class 2 Rating
Overview
Power Supply, Output, 91.2 Watt, 24 Volt DC, 3.8 Amp, Input, 100 - 240 Volt AC, 100 - 353 Volt DC, IP67, NEC Class 2 Rating
Bulletin 1607-XT ArmorPower On-Machine Power Supplies from Rockwell Automation are the ideal solution for applications where voltage drop occurs due to line loss from long wire lengths, along with any application where compact size, high effi ciency, and excellent reliability are critical. Available in 50 and 100 W models, these IP67 power supplies address a growing trend in the industrial automation marketplace for on-machine and factory fl oor installations where the traditional enclosure has been eliminated.
Also known as: 612598716821, 1607-XT100D1A
Specifications
Volts DC: | 24 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 3.800 |
Wattage: | 91.200 |
Volts AC Range: | 100-240 |
Volts DC Range: | 100-353 |
Volts DC: | 24 |
Phase: | 1 |
Wattage: | 91.200 |
Volts DC Range: | 100-353 |
Mounting: | Surface |
Amps: | 3.800 |
Volts AC Range: | 100-240 |
Customer Reviews
No reviews for this product
(0)