This product has been discontinued.
This product may not be available in all locations.
Field Wiring Arm, 12 Terminals, Tin Plated, PLC-5, 120VAC/DC
Item #:
53597
Cat #:
1771-WD
UPC:
612598003839
Sign In or Register to view pricing and more.
Documents & Guides
Field Wiring Arm, 12 Terminals, Tin Plated, 1771, PLC-5, 120 Volt AC/DC, 6 Isolated I/O Module
Overview
Field Wiring Arm, 12 Terminals, Tin Plated, 1771, PLC-5, 120 Volt AC/DC, 6 Isolated I/O Module
Also known as: 612598003839, 1771-WD
Specifications
Volts DC: | 120 |
Mounting: | Device |
Volts AC: | 120 |
Poles: | 12 |
Type: | Field Wiring Arm |
Volts DC: | 120 |
Volts AC: | 120 |
Type: | Field Wiring Arm |
Mounting: | Device |
Poles: | 12 |
Customer Reviews
No reviews for this product
(0)