0.16 - 0.25 A

Item #: 253586
Cat #: 190E-AND2-CA25C
UPC: 662074564255
Sign In or Register to view pricing and more.
Documents & Guides
AB 190E-AND2-CA25C 0.16 - 0.25 A

Overview

AB 190E-AND2-CA25C 0.16 - 0.25 A
Also known as: 662074564255, 190E-AND2-CA25C

Specifications

Horsepower: 1
Poles: 2
Phase: 1
Color: Black
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-1, WD-6
Horsepower: 1
Phase: 1
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Poles: 2
Color: Black
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)