Starter, Miniature Eco, 6.3 - 10.0A, 120VAC, C Frame

Item #: 283739
Cat #: 190E-AND2-CC10X
UPC: 781180629594
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 6.3 - 10.0 Amp, 120 Volt AC Coil, C Frame

Overview

Starter, Miniature Eco, Direct On-Line, 6.3 - 10.0 Amp, 120 Volt AC Coil, C Frame
Also known as: 781180629594, 190E-AND2-CC10X

Specifications

Volts AC Control: 120
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 6.300 - 10
Volts AC Control: 120
Type: Starter, Motor Controller
Amps Range: 6.300 - 10
Poles: 3
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)