Combination Starter, 9A, 24VDC Coil, 1-1.6A Range, 2NO/1NC Contact

Item #: 186920
Cat #: 190E-ANEJ2-CB16C
UPC: 612598718122
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, 9 Amp, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 1 - 1.6 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Bottom Front, Breaker

Overview

Combination Starter, 9 Amp, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 1 - 1.6 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Bottom Front, Breaker
Also known as: 612598718122, 190E-ANEJ2-CB16C

Specifications

Volts DC Control: 24
Poles: 3
Mounting: DIN Rail
Type: Motor Controller, Combination Type
Volts AC: 600
Amps: 9
Amps Range: 1 - 1.600
Volts DC Control: 24
Mounting: DIN Rail
Volts AC: 600
Amps Range: 1 - 1.600
Poles: 3
Type: Motor Controller, Combination Type
Amps: 9

Customer Reviews

No reviews for this product
(0)