AB 190E-KMND2-CB10X KCS MINI ECO

Item #: 613973
Cat #: 190E-KMND2-CB10X
UPC: 612598799930
Sign In or Register to view pricing and more.
Documents & Guides
AB 190E-KMND2-CB10X KCS MINI ECO

Overview

AB 190E-KMND2-CB10X KCS MINI ECO
Also known as: 612598799930, 190E-KMND2-CB10X

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Mounting: DIN Rail, Surface
Volts AC: 600
Size: C Frame
Amps Range: 0.630 - 1
Phase: 3
Poles: 3
Volts AC: 600
Amps Range: 0.630 - 1
Volts AC Control: 110/120
Mounting: DIN Rail, Surface
Size: C Frame

Customer Reviews

No reviews for this product
(0)