Compact Combination Starter With Circuit Breaker, 18-25 A, 100-C30,

Item #: 71382
Cat #: 190S-END3-FC25C
UPC: 611320412178
Sign In or Register to view pricing and more.
Documents & Guides
Compact Combination Starter With Circuit Breaker, 18-25 A, 100-C30, 1 NO / 1 NC Cont, Hgh Break Plus

Overview

Compact Combination Starter With Circuit Breaker, 18-25 A, 100-C30, 1 NO / 1 NC Cont, Hgh Break Plus
A compact combination starter is a two-component starter with a motor protection circuit breaker and contactor. Allen-Bradley® catalog item 190S-END3-FC25C from Rockwell Automation® is a 18-25 A, 110 V 50 Hz / 120 V 60 Hz compact combination starter with circuit breaker. It is high break plus and common open type with one normally open and one normally closed contact. And the circuit breaker has one normally open and one normally closed internal auxiliary contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320412178, 190S-END3-FC25C

Specifications

Type: Motor Controller
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)