Disconnect Switch, Non-Fused, Enclosed, IP66/4/4X, 3P, 100A, Black

Item #: 27066
Cat #: 194E-CA00
UPC: 662468626163
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, Enclosed, Stainless Steel, IP66/4/4X, 3-Pole, 100 Amp, Black Handle, Base Mount

Overview

Disconnect Switch, Non-Fused, Enclosed, Stainless Steel, IP66/4/4X, 3-Pole, 100 Amp, Black Handle, Base Mount
Also known as: 662468626163, 194E-CA00

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Mounting: Base
Amps: 100
Material: Stainless Steel
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Amps: 100
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Base
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)