Load Switch, 40A, 3P, Stainless Steel, IP66/NEMA 4/4X, Black Handle

Item #: 6715
Cat #: 194E-CA40
UPC: 662468626224
Sign In or Register to view pricing and more.
Documents & Guides
Load Switch, Enclosed Disconnect, 40 Amp, 3-Pole, Stainless Steel, IP66/NEMA 4/4X, Black Handle

Overview

Load Switch, Enclosed Disconnect, 40 Amp, 3-Pole, Stainless Steel, IP66/NEMA 4/4X, Black Handle
Also known as: 662468626224, 194E-CA40

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Volts AC: 690
Poles: 3
Mounting: Surface
Color: Black
Amps: 40
Material: Stainless Steel
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 690
Mounting: Surface
Amps: 40
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Color: Black
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)