This product may not be available in all locations.
IEC Load Switch, 16 A, Off On 90 deg, 3 NO Power Poles, Actr Blk or
Item #:
110561
Cat #:
194E-FA16-PD10
UPC:
662074257614
Sign In or Register to view pricing and more.
Documents & Guides
IEC Load Switch, 16 A, Off On 90 deg, 3 NO Power Poles, Actr Blk or None, Left Aux Contact 1 NO EB
Overview
IEC Load Switch, 16 A, Off On 90 deg, 3 NO Power Poles, Actr Blk or None, Left Aux Contact 1 NO EB
Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 662074257614, 194E-FA16-PD10
Specifications
Type: | Load Switch |
Family / Style: | 194E |
Type: | Load Switch |
Family / Style: | 194E |
Customer Reviews
No reviews for this product
(0)