Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 3/4/12

Item #: 430171
Cat #: 194E-FA32-P11-PE
UPC: 662072988657
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 32 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, with Grounding Pole

Overview

Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 32 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, with Grounding Pole
Also known as: 662072988657, 194E-FA32-P11-PE

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Amps: 32
Volts AC: 500
Mounting: Surface
Color: Red/Yellow
Material: Steel
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Volts AC: 500
Color: Red/Yellow
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Amps: 32
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)