Control and Load Switch, OFF-ON 90 deg, 40 A, 2 Poles, Front / Door

Item #: 197436
Cat #: 194L-E40-1752
UPC: 611320923063
Sign In or Register to view pricing and more.
Documents & Guides
Control and Load Switch, OFF-ON 90 deg, 40 A, 2 Poles, Front / Door

Overview

Control and Load Switch, OFF-ON 90 deg, 40 A, 2 Poles, Front / Door
Flexible and adaptable, Allen-Bradley® Bulletin 194L control and load switches are time- and space-saving devices. They can be used as manual motor controllers and motor disconnects. These switches are available in front door-, base-, or DIN rail-mounting versions. Catalog item 194L-E40-1752 is a 40 A, two-pole 194L IEC control and load switch from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320923063, 194L-E40-1752

Specifications

Type: Non-Fusible Disconnect Switches
Type: Non-Fusible Disconnect Switches

Customer Reviews

No reviews for this product
(0)