Servo Drive, Kinetix 3, 240VAC, 1PH, 400W, 4.67A

Item #: 228089
Cat #: 2071-AP4
UPC: 884951206861
Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Kinetix 3, 240 Volt AC, 1-Phase, 400 Watt, 4.67 Amp

Overview

Servo Drive, Kinetix 3, 240 Volt AC, 1-Phase, 400 Watt, 4.67 Amp
Also known as: 884951206861, 2071-AP4

Specifications

Wattage: 400
Phase: 1
Volts AC: 240
Type: Servo Drive
Wattage: 400
Volts AC: 240
Phase: 1
Type: Servo Drive

Customer Reviews

No reviews for this product
(0)