Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 90m

Item #: 603693
Cat #: 2090-CPBM7DF-14AF90
UPC: 884951120730
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 90 meter

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 90 meter
Also known as: 884951120730, 2090-CPBM7DF-14AF90

Specifications

Length: 90 m
Type: Cable, Motor Power/Brake Wire
Gauge: 14
Length: 90 m
Gauge: 14
Type: Cable, Motor Power/Brake Wire

Customer Reviews

No reviews for this product
(0)