This product may not be available in all locations.
Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 50m
Item #:
390092
Cat #:
2090-CPBM7DF-16AF50
UPC:
884951120532
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 50 meter
Overview
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 50 meter
Also known as: 884951120532, 2090-CPBM7DF-16AF50
Specifications
Length: | 50 m |
Type: | Cable, Motor Power/Brake Wire |
Gauge: | 16 |
Length: | 50 m |
Gauge: | 16 |
Type: | Cable, Motor Power/Brake Wire |
Customer Reviews
No reviews for this product
(0)