Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 5m

Item #: 78169
Cat #: 2090-CPBM7E7-16AF05
UPC: 884951121652
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Extension receptacle (SpeedTec Ready), Standard, Continuous-Flex, 16 AWG, 5 meter

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Extension receptacle (SpeedTec Ready), Standard, Continuous-Flex, 16 AWG, 5 meter
Also known as: 884951121652, 2090-CPBM7E7-16AF05

Specifications

Length: 5 m
Type: Cable, Motor Power/Brake Wire
Gauge: 16
Length: 5 m
Gauge: 16
Type: Cable, Motor Power/Brake Wire

Customer Reviews

No reviews for this product
(0)