This product may not be available in all locations.
Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 5m
Item #:
422813
Cat #:
2090-CPWM7DF-14AF05
UPC:
884951120105
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 5 meter
Overview
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Continuous Flex, 5 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-14AF05 from Rockwell Automation® is a MP-Series™ 5 M length power cable.Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951120105, 2090-CPWM7DF-14AF05
Specifications
Length: | 5 m |
Type: | Cable, Power |
Gauge: | 14 |
Length: | 5 m |
Gauge: | 14 |
Type: | Cable, Power |
Customer Reviews
No reviews for this product
(0)