Cable, Motor Power, SpeedTec DIN Connector, Continuous Flex, 50m

Item #: 474092
Cat #: 2090-CPWM7DF-16AF50
UPC: 884951120020
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 50 meter

Overview

Cable, Motor Power Only, SpeedTec DIN Connector, Drive-End, Flying-Lead, Continuous Flex, 16 AWG, 50 meter
2090CORD
Also known as: 884951120020, 2090-CPWM7DF-16AF50

Specifications

Length: 50 m
Type: Cable, Power
Gauge: 16
Length: 50 m
Gauge: 16
Type: Cable, Power

Customer Reviews

No reviews for this product
(0)