Cable, Universal Motor Power, MP-Series, 1326AB-Series, 14 AWG, 5m

Item #: 23334
Cat #: 2090-XXNPMP-14S05
UPC: 820919009112
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 14 AWG, 5 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 14 AWG, 5 meter
Also known as: 820919009112, 2090-XXNPMP-14S05

Specifications

Length: 5 m
Type: Cable, Universal Motor Power
Volts AC: 230, 460
Gauge: 14
Length: 5 m
Volts AC: 230, 460
Type: Cable, Universal Motor Power
Gauge: 14

Customer Reviews

No reviews for this product
(0)