Cable, Feedback, Continuous Flex, Flying Lead, 28AWG, 9 Pair, 9m

Item #: 28719
Cat #: 2090-XXTFMP-S09
UPC: 820919892974
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 9 meter

Overview

Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 9 meter
Also known as: 820919892974, 2090-XXTFMP-S09

Specifications

Length: 9 m
Gauge: 28
Type: Feedback Cable, Continuous Flex
Mounting: Bayonet
Conductors: 9 Pair
Length: 9 m
Type: Feedback Cable, Continuous Flex
Conductors: 9 Pair
Gauge: 28
Mounting: Bayonet

Customer Reviews

No reviews for this product
(0)