This product may not be available in all locations.
Drive, Servo, 200V Class, 0.5kW, 2.5-7.5A, Requires 24VDC Power Supply
Item #:
70322
Cat #:
2098-DSD-005X-DN
UPC:
662453934389
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 0.5 kW, 1.8 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed, Indexing DeviceNet Interface Drive
Overview
Drive, Ultra3000, Servo, 200 Volt Class, 0.5 kW, 1.8 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, 5 Volt Power Supply, to Maintain Logic Power when AC Line Voltage is Removed, Indexing DeviceNet Interface Drive
DRIVE, 2.5A/7.5A, ULTRA3000 W/DEVICENET/INDEX
Also known as: 662453934389, 2098-DSD-005X-DN
Specifications
Volts DC Range: | 24, 12 |
Volts AC: | 200 |
Type: | Servo Drive |
Amps: | 1.800 |
Wattage: | 0.500 kW |
Volts DC Range: | 24, 12 |
Type: | Servo Drive |
Wattage: | 0.500 kW |
Volts AC: | 200 |
Amps: | 1.800 |
Customer Reviews
No reviews for this product
(0)