Drive, Servo, High Power, 342-528VAC, 112kW, 257A, 150HP, 3PH

Item #: 306253
Cat #: 2099-BM11-S
UPC: 820919612015
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 112 kW, 254 Amp, 150 Horse Power, 3-Phase

Overview

Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 112 kW, 254 Amp, 150 Horse Power, 3-Phase
The Kinetix 7000 high-power servo drive is designed to provide a Kinetix® Integrated Motion solution for applications with output power requirements in the range of 22…149 kW (40…248 A).
Also known as: 820919612015, 2099-BM11-S

Specifications

Phase: 3
Type: Servo, Drive
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 150
Wattage: 112 kW
Amps: 254
Phase: 3
Mounting: Surface
Horsepower: 150
Amps: 254
Type: Servo, Drive
IP/NEMA Rating: NEMA 1
Wattage: 112 kW

Customer Reviews

No reviews for this product
(0)