PowerFlex 70 AC Drive 54 A at 20 Hp 20A

Item #: 72725
Cat #: 20AB054C3AYNANC0
UPC: 820919430800
Sign In or Register to view pricing and more.
20A,54 A at 20 Hp,208/240V AC Three-Phase,IP66/NEMA/UL 4X/12 Wall,No Feedback,No Communication Module,Numeric Keypad - LCD Display,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,E Frame,Enhanced Control with 24V I/O,Documentation

Overview

20A,54 A at 20 Hp,208/240V AC Three-Phase,IP66/NEMA/UL 4X/12 Wall,No Feedback,No Communication Module,Numeric Keypad - LCD Display,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,E Frame,Enhanced Control with 24V I/O,Documentation
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AB054C3AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (54 A at 20 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919430800, 20AB054C3AYNANC0

Specifications

Customer Reviews

No reviews for this product
(0)