This product may not be available in all locations.
Drive, Adjustable Frequency, 70A, 25HP ND, 20HP HD, 208-240VAC
Item #:
116797
Cat #:
20AB070A0AYNANC0
UPC:
820919428715
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 70, 208 - 240 Volt AC, 3-Phase, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Overview
Drive, PowerFlex 70, 208 - 240 Volt AC, 3-Phase, 70 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AB070A0AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (70 A at 25 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919428715, 20AB070A0AYNANC0
Specifications
Phase: | 3 |
Type: | AC Drive |
Mounting: | Panel |
Amps: | 70 |
Horsepower: | 25, 20 |
IP/NEMA Rating: | NEMA 1, IP20 |
Volts AC: | 240, 208 |
Phase: | 3 |
Mounting: | Panel |
Horsepower: | 25, 20 |
Volts AC: | 240, 208 |
Type: | AC Drive |
Amps: | 70 |
IP/NEMA Rating: | NEMA 1, IP20 |
Customer Reviews
No reviews for this product
(0)