This product may not be available in all locations.
PowerFlex 70, AC Drive, 40A , 480VAC, 25/30HP, IP66/NEMA 4X/12, Conformal Coated
Item #:
423674
Cat #:
20AD040C3AYNAEC0
UPC:
820919504655
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex70 AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, Wall / Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback
Overview
PowerFlex70 AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, Wall / Machine Mount, IP66/NEMA Type 4X/12 (Indoor Use), with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback
PowerFlex® 70 AC Drives are compact packages of power, control, and operator interface designed to meet demands for space, simplicity, and reliability. These drives provide a broad spectrum of features that help you to easily integrate them into your architecture and configure them for most application needs
Also known as: 820919504655, 20AD040C3AYNAEC0
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Type: | AC Drive |
Volts AC: | 480 |
Horsepower: | 30, 25 |
Amps: | 40 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Volts AC: | 480 |
Amps: | 40 |
Type: | AC Drive |
Horsepower: | 30, 25 |
Customer Reviews
No reviews for this product
(0)