This product may not be available in all locations.
PowerFlex 70, AC Drive, 52A @ 40 HP ND, 30HP HD, 480VAC, IP54, NEMA 12, LCD Display
Item #:
141969
Cat #:
20AD052G3AYNANC0
UPC:
820919251269
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount - IP54, NEMA Type 12, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Overview
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount - IP54, NEMA Type 12, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
The Allen-Bradley PowerFlex 70 offers a compact package of power, control and operator interface designed to meet the demands for space, simplicity and reliability while providing a broad spectrum of features, allowing the user to easily configure the drive for most application needs.
Also known as: 820919251269, 20AD052G3AYNANC0
Specifications
Type: | AC Drive |
Volts AC: | 480 |
Amps: | 52 |
Horsepower: | 30, 40 |
IP/NEMA Rating: | IP54, NEMA 12 |
Type: | AC Drive |
Amps: | 52 |
IP/NEMA Rating: | IP54, NEMA 12 |
Volts AC: | 480 |
Horsepower: | 30, 40 |
Customer Reviews
No reviews for this product
(0)