This product may not be available in all locations.
AC Drive, PowerFlex 70, 480VAC, 65A, 50HP/ND, 40HP/HD, IP20/Type 1
Item #:
241228
Cat #:
20AD065A3AYNACC0
UPC:
820919433245
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), ControlNet (Coax) - DPI Module, Enhanced Control, No Feedback
Overview
AC Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 65 Amps, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), ControlNet (Coax) - DPI Module, Enhanced Control, No Feedback
Also known as: 820919433245, 20AD065A3AYNACC0
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 40, 50 |
Amps: | 65 |
Type: | AC, Drive |
Phase: | 3 |
Horsepower: | 40, 50 |
Type: | AC, Drive |
Volts AC: | 480 |
Amps: | 65 |
Customer Reviews
No reviews for this product
(0)