PowerFlex 70, AC Drive, 2.1A at 1HP ND, 0.75HP HD, IP20/NEMA 1, Conformal Coated

Item #: 1348640
Cat #: 20AD2P1A3AYNADC0
UPC: 820919300363
Sign In or Register to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 2.1 Amps, 1 Horse Power Normal Duty, 0.75 Horse Power Heavy Duty, Panel Mount - IP20/NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), DeviceNET - DPI Module, Enhanced Control, No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 2.1 Amps, 1 Horse Power Normal Duty, 0.75 Horse Power Heavy Duty, Panel Mount - IP20/NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), DeviceNET - DPI Module, Enhanced Control, No Feedback
The Allen-Bradley PowerFlex 70 offers a compact package of power, control and operator interface designed to meet the demands for space, simplicity and reliability while providing a broad spectrum of features, allowing the user to easily configure the drive for most application needs.
Also known as: 820919300363, 20AD2P1A3AYNADC0

Specifications

Horsepower: 1, 0.750
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 2.100
Horsepower: 1, 0.750
Volts AC: 480
Amps: 2.100
Type: AC Drive
IP/NEMA Rating: NEMA 1, IP20

Customer Reviews

No reviews for this product
(0)