Drive, Adjustable Frequency, 3.9A, 2.2KW, 3.0HP, 600VAC

Item #: 362254
Cat #: 20AE3P9A0AYNNNC0
UPC: 820919204753
Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 3.9 Amp, 2.2 Kilowatt, 3.0 Horse Power, 600 Volt AC, Panel Mount

Overview

Drive, PowerFlex 70, Adjustable Frequency, 3.9 Amp, 2.2 Kilowatt, 3.0 Horse Power, 600 Volt AC, Panel Mount
Also known as: 820919204753, 20AE3P9A0AYNNNC0

Specifications

Phase: 3
Type: AC, Drive
Horsepower: 3
Volts AC: 600
Amps: 3.900
Phase: 3
Horsepower: 3
Amps: 3.900
Type: AC, Drive
Volts AC: 600

Customer Reviews

No reviews for this product
(0)