PowerFlex700 AC Drive, 240 (208) VAC, 3 PH, 42 Amps, 15 HP Normal D

Item #: 172861
Cat #: 20BB042A0AYNBNC0
UPC: 820919084331
Sign In or Register to view pricing and more.
PowerFlex700 AC Drive, 240 (208) VAC, 3 PH, 42 Amps, 15 HP Normal Duty, 10 HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environmen

Overview

PowerFlex700 AC Drive, 240 (208) VAC, 3 PH, 42 Amps, 15 HP Normal Duty, 10 HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environmen
Allen-Bradley® PowerFlex® 700 AC drives offer application-specific features to meet your needs and are available in a wide range of horsepower ratings. This line of drives can control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. Catalog item 20BB042A0AYNBNC0 is a PowerFlex 700 AC drive from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919084331, 20BB042A0AYNBNC0

Specifications

Type: AC drives
Type: AC drives

Customer Reviews

No reviews for this product
(0)