This product may not be available in all locations.
Drive, VFD, PowerFlex 700, 240VAC, 130A, 50HP, 3PH, IP20, Size 5
Item #:
74940
Cat #:
20BB130A0ANNAND0
UPC:
820919099328
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency Drive, PowerFlex 700, 240 Volt AC, 130 Amp, 50 Horse Power, 3-Phase, IP20, Size 5
Overview
Drive, Variable Frequency Drive, PowerFlex 700, 240 Volt AC, 130 Amp, 50 Horse Power, 3-Phase, IP20, Size 5
Also known as: 820919099328, 20BB130A0ANNAND0
Specifications
Phase: | 3 |
Type: | AC Drive, General Purpose |
Mounting: | Surface |
Size: | 5 |
Volts AC: | 240 |
Amps: | 130 |
Horsepower: | 50 |
IP/NEMA Rating: | IP20 |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Horsepower: | 50 |
Type: | AC Drive, General Purpose |
Size: | 5 |
Amps: | 130 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)