This product may not be available in all locations.
Drive, VFD, PowerFlex 700, 230VAC, 130A, 60HP, 3PH, IP20, Size 6
Item #:
124324
Cat #:
20BB154A0ANNANC0
UPC:
820919099342
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable Frequency Drive, PowerFlex 700, 230 Volt AC, 130 Amp, 60 Horse Power, 3-Phase, IP20, Size 6
Overview
Drive, Variable Frequency Drive, PowerFlex 700, 230 Volt AC, 130 Amp, 60 Horse Power, 3-Phase, IP20, Size 6
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919099342, 20BB154A0ANNANC0
Specifications
Phase: | 3 |
Type: | AC Drive, General Purpose |
Size: | 6 |
Volts AC: | 230 |
Mounting: | Surface |
Amps: | 130 |
Horsepower: | 60 |
IP/NEMA Rating: | IP20 |
Phase: | 3 |
Size: | 6 |
Mounting: | Surface |
Horsepower: | 60 |
Type: | AC Drive, General Purpose |
Volts AC: | 230 |
Amps: | 130 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)