Drive, PowerFlex 700, 400VAC, 3PH, 205A, 110kW ND, 90kW HD, IP20/Type 1

Item #: 485341
Cat #: 20BC205A0AYNANC0
UPC: 820919099687
Sign In or Register to view pricing and more.
Drive, PowerFlex 700, 400 Volt AC, 3-Phase, 205 Amps, 110 kW Normal Duty, 90 kW Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 400 Volt AC, 3-Phase, 205 Amps, 110 kW Normal Duty, 90 kW Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback
The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control.
Also known as: 820919099687, 20BC205A0AYNANC0

Specifications

IP/NEMA Rating: NEMA 1, IP20
Wattage: 110 kW, 90 kW
Amps: 205
Volts AC: 400
Type: AC drives
IP/NEMA Rating: NEMA 1, IP20
Amps: 205
Type: AC drives
Wattage: 110 kW, 90 kW
Volts AC: 400

Customer Reviews

No reviews for this product
(0)