AC Drive, 480VAC, 52A, 40HP ND, 30HP HD, IP20/NEMA 1

Item #: 420882
Cat #: 20BD052A0AYNANN0
UPC: 662453937496
Sign In or Register to view pricing and more.
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with No I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with No I/O, No Feedback
PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 662453937496, 20BD052A0AYNANN0

Specifications

Type: AC Drive
Amps: 52
Horsepower: 30, 40
IP/NEMA Rating: IP20
Type: AC Drive
Horsepower: 30, 40
Amps: 52
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)