This product may not be available in all locations.
Drive, Adjustable Frequency, 180A, Frame 6, 150HP, 480VAC
Item #:
254103
Cat #:
20BD180A3ANNANN0
UPC:
820919060526
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with NO I/O, No Feedback
Overview
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with NO I/O, No Feedback
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919060526, 20BD180A3ANNANN0
Specifications
Volts AC: | 480 |
Horsepower: | 125, 150 |
IP/NEMA Rating: | NEMA 1, IP20 |
Amps: | 180 |
Type: | AC drives |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1, IP20 |
Type: | AC drives |
Horsepower: | 125, 150 |
Amps: | 180 |
Customer Reviews
No reviews for this product
(0)