This product may not be available in all locations.
AC Drive, 480VAC, 248A, 3PH, 200HP ND, 150HP HD, IP20/Type 1, Brake
Item #:
584629
Cat #:
20BD248A3AYNAND1
UPC:
820919209147
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, Standard Encoder
Overview
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, Standard Encoder
PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919209147, 20BD248A3AYNAND1
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Size: | 6 |
Volts AC: | 480 |
Type: | AC, Drive |
IP/NEMA Rating: | NEMA 1, IP20 |
Amps: | 248 |
Horsepower: | 150, 200 |
Volts AC Control: | 120 |
Size: | 6 |
Type: | AC, Drive |
Amps: | 248 |
Phase: | 3 |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1, IP20 |
Horsepower: | 150, 200 |
Customer Reviews
No reviews for this product
(0)