AC Drive, 480VAC, 248A, 3PH, 200HP ND, 150HP HD, IP20/Type 1, Brake

Item #: 584629
Cat #: 20BD248A3AYNAND1
UPC: 820919209147
Sign In or Register to view pricing and more.
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, Standard Encoder

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120V I/O, Standard Encoder
PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919209147, 20BD248A3AYNAND1

Specifications

Volts AC Control: 120
Phase: 3
Size: 6
Volts AC: 480
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 248
Horsepower: 150, 200
Volts AC Control: 120
Size: 6
Type: AC, Drive
Amps: 248
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 150, 200

Customer Reviews

No reviews for this product
(0)