This product may not be available in all locations.
Drive, Adjustable Frequency, 99A, Frame 5, 75/100HP, 600VAC
Item #:
362362
Cat #:
20BE099A0ANNAND0
UPC:
820919101199
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 99 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback
Overview
AC Drive, PowerFlex 700, 600 Volt AC, 3-Phase, 99 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback
Also known as: 820919101199, 20BE099A0ANNAND0
Specifications
Phase: | 3 |
Amps: | 99 |
Horsepower: | 75, 100 |
Type: | AC drives |
Phase: | 3 |
Horsepower: | 75, 100 |
Amps: | 99 |
Type: | AC drives |
Customer Reviews
No reviews for this product
(0)