This product may not be available in all locations.
Drive, 480VAC, 3PH, 14A, 10HP ND, 7.5HP HD, IP20/Type 1, Brake IGBT
Item #:
88397
Cat #:
20DD014A0EYNANANE
UPC:
820919284762
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm
Overview
Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 14 Amps, 10 Horse Power Normal Duty, 7.5 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, Standard (Incremental Encoder), Phase II, No DriveLogix, No Embedded Comm
Also known as: 820919284762, 20DD014A0EYNANANE
Specifications
Phase: | 3 |
Type: | AC Drive |
Horsepower: | 10, 7.500 |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1, IP20 |
Amps: | 14 |
Phase: | 3 |
Horsepower: | 10, 7.500 |
IP/NEMA Rating: | NEMA 1, IP20 |
Type: | AC Drive |
Volts AC: | 480 |
Amps: | 14 |
Customer Reviews
No reviews for this product
(0)