This product may not be available in all locations.
Drive, 480VAC, 3PH, 27A, 20HP ND, 15HP HD, IP20/Type 1, Brake IGBT
Item #:
177046
Cat #:
20DD027A3EYNAEBSE
UPC:
884951050631
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control with SynchLink, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communications
Overview
AC Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 27 Amps, 20 Horse Power Normal Duty, 15 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control with SynchLink, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communications
Also known as: 884951050631, 20DD027A3EYNAEBSE
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 20, 15 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP20 |
Amps: | 27 |
Type: | AC drives |
Phase: | 3 |
Horsepower: | 20, 15 |
IP/NEMA Rating: | NEMA 1, IP20 |
Type: | AC drives |
Volts AC: | 480 |
Mounting: | Surface |
Amps: | 27 |
Customer Reviews
No reviews for this product
(0)