Drive, Adjustable Frequency, 96A, Frame 5, 75HP, 480VAC

Item #: 378542
Cat #: 20F11FD096AA0NNNNN
UPC: 884951164130
Sign In or Register to view pricing and more.
Drive, PowerFlex 753, Adjustable Frequency, 96 Amp, Frame 5, 75 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 753, Adjustable Frequency, 96 Amp, Frame 5, 75 Horse Power, 480 Volt AC
Also known as: 884951164130, 20F11FD096AA0NNNNN

Specifications

Phase: 3
Horsepower: 75
Amps: 96
Size: 5
Type: General Purpose, Drive
Phase: 3
Amps: 96
Type: General Purpose, Drive
Horsepower: 75
Size: 5

Customer Reviews

No reviews for this product
(0)