Drive, AC, 480VAC, 3PH, 248A, 200HP Normal/150HP Heavy Duty

Item #: 476772
Cat #: 20F14ND248AN0NNNNN
UPC: 884951168091
Sign In or Register to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered
Also known as: 884951168091, 20F14ND248AN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Size: 6
Volts AC: 480
Amps: 248
Horsepower: 150, 200
Phase: 3
Size: 6
Amps: 248
Type: AC Drive
Volts AC: 480
Horsepower: 150, 200

Customer Reviews

No reviews for this product
(0)